Abbotsford
Final sale
stnl2wmg481

STANPRO L2WMG-48-1 4 ft 47W 120-277V 4000K L2WMG Series Non-Dimmable LED Linkable Wraparound, White

Price $69.72 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68137
Documents Documents

Description

Stanpro’s L2WMG is a LED linkable wrap and is available in 48”. Comes standard with 2 connectors ideal for surface and row mount. Perfectly suited for a variety of commercial and residential applications, such as utility rooms, corridors, hallways, restrooms, and where a decorative fixture with efficient lighting is required.

Specifications

Brand Name Stanpro Voltage Rating 120-277 V
Fixture Wattage 47 W Series L2WMG Series
Average Life 54000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 84 Lumens 5043 Lumens
Mounting Type Surface or row mounted Dimensions 4 ft Long
Application Commercial and residential applications, such as utility rooms, corridors, hallways, restrooms UPC 069549014640

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24 90 - SKID - 90
Substitutes to this product
Final sale
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $48.61 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought