
STANPRO 68663 2ft 23W 120-277V 4000K L2WMG Series LED Linkable Wraparound, White
Description
2FT LED LINKABLE WRAP 2695LM 23W 120-277V 40K
Specifications
Brand Name | Stanpro | Item Name | LED Wraparound Fixture |
Type | Dimmable, Linkable | Voltage Rating | 100 - 277 V |
Fixture Wattage | 23 W | Lamp Type | LED |
Housing Finish | Powder-Coated White | Light Output | 115 lm/W |
Average Life | 54000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 84 | Lens Type | Frosted Polycarbonate |
Lumens | 2695 lm | Mounting Type | Surface |
Housing Material | Steel | Dimensions | 24 in L |
Standards | cETLus Listed, DLC Listed | Application | For Commercial and Residential such as Utility Rooms, Corridors, Hallways, Restrooms |
UPC | 069549018273 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 180 - SKID - 180 |