
RAB DESIGN LIGHTING 25.56W 120-277V WL-LED26 Outdoor Wall Light, Bronze
Description
The WL-LED 26 is a compact, easy to install, and affordable wall light that is an ideal replacement for 70W HPS wall packs. This color selectable unit is a great security lighting option for building entrances and perimeters, loading areas, walkways, and exit doors
Specifications
Brand Name | Rab Design Lighting | Item Name | Outdoor Wall Light |
Type | 0 to 10 V Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 25.56 W | Housing Finish | Bronze |
Lighting Technology | LED | Light Output | 129.8 lm/W |
Average Life | >54000 hr | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 77.3 | Lens Type | Clear Ribbed Polycarbonate |
Lumens | 3317.93 lm | Enclosure Type | IP65 |
Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
Dimensions | 239 mm L x 153 mm W x 91 mm H | Includes | Photo Cell |
Standards | cETLus Listed, CSA C22.2 No. 250.0:21 Certified, UL 1598 Certified, DLC 5.1 Listed | Application | For Townhouses, Strip Malls, Entrances/Exits, Building Perimeters, Man Doors, Loading Areas |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |