Abbotsford
yklfmll930840

ACUITY 47-7/8 inch x 9 inch 35W 120V 4000K 3460LM FMLL Series LED Litepuff Linear Low Profile Flush Mount, White

Price $216.12 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:215TGV
Documents Documents

Description

The popular Litepuff now in energy-saving LED. Available in 2 sizes Low-profile, linear fixture with durable white, acrylic diffuser provides wide spread, uniform illumination.Provides general illumination for surface-mount residential and light commercial applications. Ideal for use in kitchens, offices, utility work areas, stairways and many other rooms. Width: 9-1/4 Length: 47-7/8 Depth: 3-1/4. or Width: 14" Length: 47-7/8 Depth: 3-1/4. Thermal formed diffuser minimizes lamp image and provides high-angle brightness control. One piece contemporary design wraps around the diffuser to soften the appearance. All mounting hardware included. 5-year limited warranty. CUL listed to US and Canadian safety standards.

Specifications

Brand Name Acuity Brands Item Name LED Wraparound Fixture
Type Direct Light Outlet, Non-Dimmable, Symmetric Voltage Rating 120 V
Fixture Wattage 35 W Lamp Type LED
Housing Finish Matte White Lamp Wattage 35 W
Light Color White Color Temperature 4000 K
Color Rendering Index (CRI) 80 Ballast Type Electronic Transformer
Lumens 3074 lm Mounting Type Surface
Dimensions 235 mm W x 83 mm D Includes Control Unit
UPC 753573658511

Packages

1 - UNIT - 1