
ACUITY 226LWW 48-inch 120V 4000K 2900LM 80CRI FMLWL Series LED Wraparound, White
Description
The LED Wrap provides up to 50,000 hours of energy-saving LED lighting. Low-profile, linear fixture with decorative plastic end caps and white, acrylic diffuser for wide spread, uniform illumination. Provides general illumination for surface-mount residential and light commercial applications. Ideal for use in kitchens, offices, utility work areas, stairways and many other rooms. 5-year limited warranty. CUL listed to US and Canadian safety standards.
Specifications
Brand Name | Acuity Brands | Item Name | LED Wraparound Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 40 W | Lamp Type | Not Exchangeable LED |
Housing Finish | White, Matte | Lamp Wattage | 40 W |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Lens Type | Plastic Opal |
Lumens | 2400 lm | Mounting Type | Ceiling, Surface |
Dimensions | 1204 mm L x 140 mm W x 66 mm H | Includes | Control Unit |
UPC | 888791197969 |
Packages
1 - UNIT - 1 |