
ACUITY 270M85 48-inch 120V 3K/4K/5K 4000LM FMLWL Series LED Wraparound, White
Description
FMLWL LNK provides 3CCT Switchable White Technology and Adjustable Lumen Output (ALO) for customization of your space. With 3CCT capability you simply adjust the color temperature from warm white (3000K) to daylight (5000K). With ALO technology, dial to desired light output (dim-high) to match the needs of any job site. The FMLWL LED Wraparound provides ambient lighting for surface-mount applications. The FMLWL wrap is ideal for both residential and commercial use, ideally in kitchens, laundry rooms, utility work spaces, stairwells, and offices
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Wraparound Fixture | Type | Linkable and Switchable, Rectangular |
Voltage Rating | 120 V | Fixture Wattage | 25 - 55 W |
Lamp Type | LED | Housing Finish | White |
Series | FMLWL | Average Life | 60000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 85 |
Lumens | 2000 - 4000 lm | Mounting Type | Surface |
Housing Material | Metal | Dimensions | 47-2/5 in L x 5-1/2 in W x 2-3/5 in D |
Standards | Energy Star Rated, cUL, UL Listed | Application | Ideal for use in Closets, Foyers, Hallways, Corridors, Bedrooms, Offices, Utility Work Areas and More |
UPC | 194995061037 |
Packages
1 - UNIT - 1 |