
ACUITY 284EM8 4ft 120-277V 3CCT TRUM LED Series Medium Body Flat Linear Wraparound, White
Description
TruWrap represents innovation in lighting design, combining traditional wrap features with a contemporary, low-profile look to provide uniform lighting, making it suitable for new installations and retrofits. The Flat Medium model, part of this innovative lineup, is designed to deliver superior lighting performance, enhancing both functionality and ambiance. With its customizable settings and energy-efficient operation, the TruWrap Flat Medium stands as a premium choice, offering a seamless blend of aesthetics and performance.
Specifications
Voltage Rating | 120-277 V | Housing Finish | White |
DLC | Y | Series | TRUM LED Series |
Color Temperature | 3000K/4000K/5000K | Color Rendering Index (CRI) | 80 |
Lumens | 4000/5000/6000 LM | Housing Material | Metal chassis with decorative captive plastic end caps |
Dimensions | 48 inch x 8-7/8 inch x 2-1/8 inch | Application | Ideal for many applications including corridors, classrooms, break rooms, utility work areas, laundry rooms, basements and stairways |
UPC | 197589468830 |
Packages
1 - UNIT - 1 | 75 - SKID - 75 |