Abbotsford
stn68569

STANPRO Yoke for FLBS-FLBM Housing, Bronze

Price $28.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68569
Documents Documents

Description

This yoke is compatible with Stanpro's FLBS and FLBM flood lights housings.

Specifications

Brand Name Stanpro Item Name Yoke
Material Die-Cast Aluminum Color/Finish Bronze
Dimensions 13-3/8 in L x 10-1/8 in W x 1-3/4 in H Packaging Quantity 1/Case
For Use With FLBS and FLBM LED Flood Light Housing UPC 069549017443

Packages

1 - UNIT - 1 2 - UNIT - 2 10 - UNIT - 10
Customers who bought this item also bought