
LIGHTHEADED LIGHTING 2-1/4 inch Ceiling Cutout Mini Turno MR11 Halogen Adjustable Trim, Matte Nickel
Description
LIGHTHEADED Adjustable spotlighting in extremely tight spaces calls for a Mini Turno. Its regressed LED module emits minimal heat and with no harmful UV. The Mini Turno further supports a vertical aiming capability of 20° to focus its light specifically.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Mini Turno |
Item Name | 2 in Trim | Type | Round, Tilt |
Ceiling Opening | 2-1/4 in | Lamp Type | MR11 Halogen |
Housing Material | Die-Cast Aluminum | Series | 2-220 |
Lamp Wattage | 20/35 W | Diameter | 3 in OD |
Color | Matte Nickel | For Use With | Non-Insulated Ceiling Housings |
Standards | cETLus Listed |
Packages
1 - UNIT - 1 |