Abbotsford
iwaleddlgimbal3rndflatwh

STANDARD PRODUCTS 3 inch Round Flat LED Gimbal Trim, White

Price $4.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65432

Description

FEATURES:• Trim Type: Flat • Colour: White • Shape: Round • Tilt (°): 24 • Size (in): 3 • Diameter - mm (in): 85 (3 11/32) • Airtight: Yes • Brand: Standard

Specifications

Brand Name Standard Products UPC 069549654327

Packages

1 - UNIT - 1 10 - UNIT - 10 96 - UNIT - 96
Customers who bought this item also bought