
STANDARD PRODUCTS 65422 7W 120V 3000K LED Gimbal Downlight, Brushed Nickel
Description
LED Gimbal Downlights are easy to install and allow you to direct the light where needed! The interchangeable trims offered in a variety of shapes, sizes and finishes, give you many options to choose from. Whether in new construction or in retrofit applications, the module and trim combination will fit any application! FEATURES:• Small aperture designed for a sleek and glare free result • Light output comparable to a PAR20 halogen lamp • 24º tilt and 360º module rotation to light any direction
Specifications
Brand Name | Standard Products | Item Name | LED Recessed Light |
Type | Downlight, Gimbal, Retrofit | Voltage Rating | 120 V |
Fixture Wattage | 7 W | Lamp Type | LED |
DLC | N | Beam Angle | 40° |
Average Life | 36000 hr | Light Color | Brushed Nickel |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lumens | 600 lm | Mounting Type | Recessed |
Dimensions | 2 -17/32 in dia x 1-31/32 in H | Standards | cETLus Listed, Energy Star Certified, IC Rated |
UPC | 069549654228 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 18 - UNIT - 18 |