
ACUITY 4 inch JUNO Adjustable Cone Wheat Haze, MR16, White Trim
Description
The 4-inch adjustable cone trim’s reflector and trim ring are available in a wide array of finishes
Specifications
Brand Name | Juno | Item Name | 4 in Cone Trim |
Type | Low Voltage, Classic Aged, 35° Vertical Adjustable, Round | Ceiling Opening | 3-3/8 in |
Lamp Type | MR16 | Lamp Wattage | 50/75 W |
Mounting Type | Recessed | Diameter | 5 in |
Color | Wheat Haze Reflector, White Trim | For Use With | IC44N, IC44W, IC44S, TC44, TC44V, TC44S, TC44R, TC47, TC47V, APT44 Series Housing |
Standards | UL Listed, cUL, CSA Certified | UPC | 661209068545 |
Packages
1 - UNIT - 1 |