
PHILIPS LIGHTING 3-3/4 inch Aperture Lytecaster Step Baffle Reflector Trim, Black Baffle/Gloss White Flange
Description
Basic baffle 3-3/4 aperture.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Baffle Trim | Mounting | Recessed |
Type | Indoor | Material | Plastic |
Color/Finish | White | For Use With | 3-3/4 in Lytecaster Recessed Downlight |
Application | Indoor Commercial | UPC | 662057674087 |
Packages
1 - UNIT - 1 |