![lcl313stx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268239412.jpg?preset=medium)
PHILIPS LIGHTING 3-3/4 inch Lytepoints Gimbal Reflector Trim, Stainless Steel
Description
Lamp sits flush with the ceiling. Adjustable up to 30° for accent lighting to a vertical surface and 360° horizontally. The industry leader, offering the easiest and fastest installation with rear lamping spring clips.
Specifications
Brand Name | Philips Lighting | Sub Brand | Lightolier |
Item Name | 3 in Reflector Trim | Type | Adjustable, Round |
Ceiling Opening | 3-3/4 in | Lamp Type | HALLV |
Housing Material | Steel | Number of Lamps | 1 |
Height | 5.500 in | Width | 10.600 in |
Color | Stainless Steel | Application | Indoor Commercial - Recessed Downlights |
UPC | 784197435707 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 100 - SS - 100 | 720 - SKID - 720 |