
ACUITY 3 inch PAR20 Deep Recessed Trim, White/Black Baffle
Description
For use with housings L3 and L3R. Construction: Antique bronze, oil-rubbed bronze, brushed nickel, white and black finishes are one piece aluminum open reflectors with integral flange. Installation: Socket to trim interface. Retaining clips pull and snap onto top of reflector to hold trim inside housing. Listing: U.L. Listed to U.S. and Canadian safety standards. Damp location listed. Pull on clip Patent # (U.S.) 5707143, (Canada) 2193902.
Specifications
Brand Name | Lithonia Lighting | Item Name | 4 in Baffle Deep Full Reflector Trim |
Type | Round, Narrow Flange | Lamp Type | PAR20/R20 Incandescent |
Housing Material | Aluminum | Series | 3B2 |
Lamp Wattage | 30/35/50 W | Diameter | 89 mm ID x 124 mm OD |
Height | 133 mm | Color | White, Black Baffle |
For Use With | L3 and L3R Housings | Standards | cULus Listed |
Application | For Damp Locations | UPC | 745973753422 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |