
ACUITY 3 inch PAR20 Deep Recessed Trim, White
Description
Trim Options: 3B2 (Black), 3B2W (White)Compatible Housings: L3, L3ROne of the keys to effective recessed lighting is glare control. The steps or groves of a baffle absorb stray light to reduce glare and minimize ceiling brightness. The crisp lines and classic look of the baffle have made it the most popular of all recessed trims. The baffle is offered in white or black with the depth of the trim taller to allow for the lamp to be more recessed instead of at the ceiling line.
Specifications
Brand Name | Acuity Brands | Item Name | 3 in Reflector Trim |
Type | Non-Adjustable, Symmetric | Housing Material | Aluminum |
Mounting Type | Recessed | Diameter | 124 mm |
Height | 133 mm | Depth | 133 mm |
Color | White, Matte | UPC | 745975281015 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 1536 - SKID - 1536 |