Abbotsford
Final sale
iwarf4trimgmbwhmr16

STANDARD PRODUCTS 4-1/4 inch E-LUME Round MR16 Gimbal Trim, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:STANDARD
Manufacturer #:64382

Description

FEATURES:• Types: Gimbal• Shape: Round• Rotation Angle (°): 30• Colour: White• Aperture: Round• Comp. housing diameter (in): 4• Compatible Lamps: MR16 (E26, GU10) / PAR16• Lamp Maximum Wattage (W): 50• Diameter (mm): 101.6• Diameter (in): 4• Air-Tight: No• Brand: E-Lume• Warranty (yrs): 1

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name 4 in Gimbal Trim Type Round, 30° Rotation
DLC N For Use With MR16 (E26, GU10)/PAR16 Lamps
UPC 069549643826

Packages

1 - UNIT - 1 12 - UNIT - 12 1296 - UNIT - 1296
Customers who bought this item also bought