
ACUITY 4 inch Clamp-Style Remodel Housing
Description
The Juno® TC1RC TC rated, line voltage remodel housing features factory-installed, screw-driven remodel clamps for fast, simple installation into non-insulated ceilings. Detachable, medium base socket allows housing to be used with trims that require the socket to be mounted directly to the housing or for mounting the socket directly to the lamp or trim.
Specifications
Brand Name | Juno | Item Name | 4 in TC Remodel Housing |
Voltage Rating | 120 V | Ceiling Opening | 4-3/8 in |
Lamp Type | PAR20 Incandescent | Housing Material | Steel |
Diameter | 4-11/16 in | Height | 5-9/16 in |
Color | White | Standards | cUL, UL Listed |
Application | For Non-Insulated Areas | UPC | 661209556585 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 6 - UNIT - 6 |