
PHILIPS LIGHTING 4 inch Lytecaster Trim Pot PAR20 Wet Contour Shower, White
Description
Simple contoured architectural flange for unique new appearance. Specially designed for task areas and wet locations such as showers. Gasket included certified for wet locations with or without gasket.
Specifications
Brand Name | Philips Lighting | Sub Brand | Lightolier |
Item Name | 4 in Reflector Trim | Type | Indoor |
Voltage Rating | 120 V | Ceiling Opening | 4-1/4 in |
Lamp Type | PAR20 | Housing Material | Steel |
Color | White | Application | Indoor Commercial |
UPC | 624563088550 |
Packages
1 - UNIT - 1 |