
PHILIPS LIGHTING 4-3/8 inch Lytecaster AirSeal IC Frame-in-Kit
Description
Lytening AirSeal® IC Frame-in Kit (120V)
Specifications
Brand Name | Lightolier | Sub Brand | AirSeal |
Item Name | Frame-In Kit | Type | Indoor |
Voltage Rating | 115 - 125 V | Ceiling Opening | 4-1/4 in |
Lamp Type | PAR20 Incandescent | Housing Material | Steel |
Lamp Wattage | 50 W | Number of Lamps | 1 |
Color | Gray | Application | Professional/Residential D/L |
UPC | 624563217226 |
Packages
1 - UNIT - 1 | 108 - SKID - 108 |