
PHILIPS LIGHTING 4 inch LyteProfile Clear Reflector
Description
LyteProfile LED downlights are designed for new construction and include downlight and wall wash distributions. They are highly energy efficient with up to 100 lm/w, provide a full 60 degree cutoff, and feature an impressively shallow 4.5" housing.
Specifications
Brand Name | Lightolier | Sub Brand | LyteProfile |
Item Name | 4 in Reflector Trim | Type | Round |
Lamp Type | LED | Housing Material | 0.05 in Formed Aluminum |
Diameter | 5-3/4 in | Color | White, Comfort Clear Reflector |
Standards | cULus Listed, Energy Star® Certified | Application | For Airports, Banks, Fashion, Hospitality and Office, Recessed Downlighting |
UPC | 662057980386 |
Packages
1 - UNIT - 1 |