Abbotsford
lcll3ce1

PHILIPS LIGHTING 3 inch 120V LyteCaster Remodeler, Non-IC Frame-in Kit

Price $80.46 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:L3CE1

Description

LIGHTOLIER® LyteCaster L3R-series Remodeler Non-IC, new construction frame-in-kit with ELV/triac dimming. For use with 3 inch accent square wall wash down light.

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name 3 in Frame-In Kit Type Non-IC Remodeler
Voltage Rating 120 V Lamp Type LED
Special Features ELV/Triac Dimming Application For 3 in Accent Square Wall Wash Downlight
UPC 662057999319

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought