
PHILIPS LIGHTING 4 inch LED Retrofit Downlight, 900L
Description
Philips LED Retrofit downlight provides quick and easy recessed lighting solutions without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy-savings LED technology.
Specifications
Brand Name | Philips Lighting | Sub Brand | LIGHTOLIER |
Item Name | LED Recessed Light | Type | Dimmable, Downlight, Retrofit |
Voltage Rating | 120 V | Fixture Wattage | 13 W |
Lamp Type | LED | Amperage Rating | 114 A |
Recessed Trim Type | 4 in Round | Average Life | 42000 hr |
Light Color | Matte White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 900 lm |
Mounting Type | Recessed | Dimensions | 5-5/8 in dia x 2-1/2 in H |
Standards | cULus Listed, RoHS Compliant | Application | For Wet Locations |
UPC | 190096016389 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 |