
PHILIPS LIGHTING 5 inch Lytening Incandescent Frame-In Kit Airseal IC/Non-IC Remodeler
Description
Housing: .032(320ga.) aluminium UL listed convertible IC/NON-IC. Integral retaining spring secures housing to ceilings up to 2 thick. Removable for access to junction box and ceiling plenum.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 5 in Pot Light Housing | Type | Remodel, Round, Direct Light Outlet, Symmetric |
Color | Matte Gray | Mounting Type | Recessed |
Application | For Indoor Commercial - Recessed Downlights | UPC | 784197159320 |
Packages
1 - UNIT - 1 | 180 - SKID - 180 |