
DISTRI LITE 4.5 inch 22WH Cyberlite BR30 / PAR30 Open Trim Housing Aluminum, Black
Description
Fixture box frame recess 4in R30 75W N-I/C black
Specifications
Brand Name | NDR Electric | Sub Brand | Cyberlite |
Item Name | 4-1/2 in Open Trim Housing | Voltage Rating | 120 V |
Ceiling Opening | 4.65 in | Lamp Type | PAR30/BR30 E27 Medium LED and Halogen |
Housing Material | Aluminum | Lamp Wattage | 75 W |
Number of Lamps | 1 | Mounting Type | Recessed |
Diameter | 147.3 mm | Height | 146.1 mm |
Color | Black | Includes | Mounting Plate, Mounting Clip and 18 in BX Cable |
Standards | CSA Certified | Application | For Outdoor Installations such as Home Soffits, Recessed Lighting Fixture |
UPC | 775110011504 |
Packages
12 - UNIT - (12) |