
ACUITY 4 inch 3O1 Series Open Shallow Narrow Flange Finishing Trim, Clear Specular
Description
The simplest and most economical choice for recessed downlighting, open reflectors are designed to provide a smooth finish for a uniform distribution of light. The open trims are offered in a variety of finishes with a narrow flange to minimize the appearance of the flange at the ceiling line. The 4" 3O1 Series Open Shallow Narrow Flange Finishing Trim for use with housings L3 and L3R.
Specifications
Brand Name | Lithonia Lighting | Item Name | 4 in Open Shallow Full Reflector Trim |
Type | Round, Contractor Select, Wide Flange | Lamp Type | PAR20/R20 Incandescent |
Housing Material | Aluminum | Series | 3O1 |
Lamp Wattage | 30/35/50 W | Diameter | 89 mm ID x 124 mm OD |
Height | 121 mm | Color | White, Clear Specular Reflector |
For Use With | L3 and L3R Housings | Standards | cULus Listed |
Application | For Residential Recessed Downlighting, Damp Locations | UPC | 888791838084 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |