
ACUITY 4 inch L3R Series Incandescent Remodel Housing with Foam Gasketing (Resale Pack of 6)
Description
Recessed incandescent housings for 2x8 and 2x6 remodel applications. Approved for direct burial in insulation and all ceiling and wiring types.L3R: Air-tight aluminum housing with heavy-gauge galvanized steel raceway arm. Remodel clips for installation in existing plaster, sheet rock or mechanical ceilings. Galvanized steel junction box with three built-in ROMEX® clamps and ground wire. Not suitable for pulling wires. Rated for 90°C. Socket clips to trim to ensure proper and consistent lamp position.
Specifications
Brand Name | Lithonia Lighting | Item Name | 4 in Round Trim IC/Non-IC Housing with Gasket |
Type | Remodel | Voltage Rating | 120 V |
Ceiling Opening | 4-1/4 in | Lamp Type | Incandescent |
Housing Material | Aluminum, Galvanized Steel Raceway Arm | Series | L3R |
Mounting Type | Recessed | Diameter | 114 mm |
Height | 140 mm | Width | 257 mm |
Standards | cULus Listed | Application | For Damp Locations |
UPC | 888791458169 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 312 - SKID - 312 |