
LIGHTHEADED LIGHTING 4-1/2-inch Picolo MR16 Trim, White
Description
The Picolo trim features a regressed adjustable system with a strategically placed lamp holder that maximizes light output through a 1 aperture.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Picolo |
Item Name | 5 in Trim | Ceiling Opening | 1 in |
Lamp Type | MR16 | Housing Material | Die-Cast Aluminum |
Lamp Wattage | 50/75 W | Height | 3-7/8 in |
Color | White | Includes | Clear Glass Lens |
Application | Lobbies, Conference Rooms, Corridors, Hotels, Restaurants, Retail Spaces, Music Halls, Offices and Residential Applications |
Packages
1 - UNIT - 1 |