![lcl1176](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/471034870.jpg?preset=medium)
PHILIPS LIGHTING 6-3/4 inch Aperture Lytecaster Basic Baffle and Cone
Description
Precision-fitted, high temperature phenolic baffle or horizontal grooves reduces glare. Aluminum reflector finished in white operates effectively with A and Quad Tube lamps as well as PAR and BR lamps. Economical choice for low budget applications.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 5-3/4 in Reflector Baffle | Type | Symmetric, Direct, Round |
Lamp Type | Incandescent | Housing Material | Aluminum |
Lamp Wattage | 65 W | Number of Lamps | 1 |
Mounting Type | Recessed | Diameter | 146 mm |
Height | 8-1/2 in | Width | 8-1/4 in |
Color | Black | Application | Indoor Commercial - Recessed Downlights |
UPC | 784197003500 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 |