
ELITE LIGHTING 5 inch Elite Reflector Clear Alzak/White Trim Ring
Description
Reflector trim use with Recessed Incandescent fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Reflector Trim |
Lamp Type | Compact Fluorescent, Incandescent | Lamp Wattage | UP to 26 W |
Diameter | 6-1/4 in OD | Height | 6-1/2 in |
Color | White, Chrome Reflector | For Use With | B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC, B25-GU24-IC, B25-GU24-RIC Housings |
UPC | 847801033055 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |