
ELITE LIGHTING 5 inch Elite Shallow Stepped Baffle Trim, Black
Description
Shallow Stepped Baffle trim use with Recessed Incandescent fixtures
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Stepped Baffle Trim |
Type | Shallow | Lamp Type | A19/R30/PAR30 Compact Fluorescent |
Lamp Wattage | 50 W R/PAR30, 40 W A19 | Diameter | 6-1/4 in |
Color | Black, Black Baffle | For Use With | B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Recessed Fixtures |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |