![eltb531wwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10613968.jpg?preset=medium)
ELITE LIGHTING 5 inch Elite Shallow Stepped Baffle Trim, White/White
Description
Shallow Stepped Baffle trim use with Recessed Incandescent fixtures
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Shallow Stepped Baffle Trim |
Lamp Type | PAR30/R30, A19 Incandescent | Lamp Wattage | PAR30/R30: 50 W, A19: 40 W |
Diameter | 6-1/4 in OD | Height | 5 in |
Color | White, White Baffle | For Use With | B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Housings |
UPC | 847801031297 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |