
PHILIPS LIGHTING 912400468355 13W 120/277V 6-3/4" Aperture Lytecaster® 2 Lamps Low Profile CFL Frame-in Kit
Description
Uniframe CFL. It is clear that the future holds tremendous challenges in the areas of energy consumption and the need for conservation. Lytecaster is committed to providing products that will help meet these ever changing needs by offering lighting that provides unsurpassed quality, exceptional performance and the latest technology for energy efficiency.
Specifications
Brand Name | Philips Lighting | Item Name | Non-IC Frame-In Kit |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 13 W |
Lamp Type | Compact Fluorescent | Lamp Wattage | 42 W |
Number of Lamps | 2 | Recessed Trim Type | 6-3/4 in |
UPC | 662057649382 |
Packages
1 - UNIT - 1 | 100 - SKID - 100 |