
ACUITY 6 inch PAR38 Lithonia Lighting Premium Open Narrow Flange Reflector, White
Description
For use with housings LC6, L7X, L7XR, L7XF, LP6 and LP6F. Construction: Antique bronze, oil-rubbed bronze, brushed nickel and white finishes are one-piece reflectors with integral flange. Installation: Socket to trim interface. Retaining clips riveted to top of trim to hold trim inside housing. Listing: UL Listed to U.S. and Canadian safety standards. Damp location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | 6 in Downlight Reflector Trim |
Type | Narrow Flange, Round, Deep Open | Ceiling Opening | 5-3/4 in |
Lamp Type | A19/BR40/PAR38 Incandescent, Fluorescent | Housing Material | Aluminum |
Lamp Wattage | Incandescent: 65/100/120/150 W, Fluorescent: 13/18/26 W | Mounting Type | Torsion Spring |
Diameter | 7-5/8 in | Height | 7-1/4 in |
Color | White, White Reflector | For Use With | LC6, L7X, L7XR, L7XF and L7XFR Recessed Housings |
Standards | cULus Listed | Application | For Residential use |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |