![lcl1001f26n120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11688672.jpg?preset=medium)
PHILIPS LIGHTING 5-1/4 inch CFL Frame-in-Kit
Description
Non-IC frame-in kit 5-1/4 inch deep alzak reflector with 1 to 26 W TTT lamp and electronic ballast. For use with Lytecaster recessed CFL downlighting.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Compact Fluorescent Pot Light | Type | Symmetric, Direct |
Voltage Rating | 120 - 277 VAC | Lamp Type | Compact Fluorescent |
Lamp Wattage | 26 W | Recessed Trim Type | 5-1/4 in |
Ballast Type | Electronic | Housing Finish | Matte Gray |
Dimensions | 133.35 mm OD x 612.775 mm L x 228.6 mm W | Includes | Control Unit |
UPC | 624563151681 |
Packages
1 - UNIT - 1 |