![lcl1001f26u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104190577.jpg?preset=medium)
PHILIPS LIGHTING 912400468284 26W 120/277V Lytecaster® UniFrame™ Non-IC
Description
"UNIFRAME 26W 5" FIK 120/277V"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster, Uniframe |
Item Name | Frame-In Kit | Type | Non-IC |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 26 W |
Lamp Type | Compact Fluorescent | Amperage Rating | 0.25/0.11 A |
Lamp Base | 4 Pin GX24q-3 | Recessed Trim Type | 5 in |
Ballast Type | Electronic | UPC | 784197545598 |
Packages
1 - UNIT - 1 |