Abbotsford
lcl1101f263242n120

6-3/4" Non-IC CFL Frame-In-Kit

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1101F263242N120

Description

Mounting Frame: .036 (#20ga.) Galvanized Steel. Accommodates all ceilings up to 1-1/2 thick; including existing or inaccessible areas. Trim Clips: “Push In / Twist Out” Stainless Steel clips hold reflector flush to ceiling. Junction Box: 2 x 4 x 3-1/2 (22cu.in.) .032 (#22ga.) galvanized steel. CSA Certified for maximum of 8 (#12ga.) through branch circuit conductors. UniFrame™ Mounting System – Grid Ceiling: Tool free mounting in grid ceilings. .036 (20ga.) Galvanized Steel interlocking slide bars adjust to 24-1/8 long accommodating 24 O.C. Ceiling Grid. Adjustable speed clamps for positive attachment to grid ceiling systems. UniFrame™ Mounting System – Wood Joist Ceiling: Integral nailing tabs,alignment guides, fastener holes and bendable strapping guides for wood joist installation. Galvanized Steel interlocking slide bars adjust from 12-15/16 to 24-1/8 long to accommo spacing, with or without strapping. Suitable for Steel Ceiling construction using standard 1/2 EMT.

Specifications

Brand Name Lightolier Item Name Compact Fluorescent Pot Light
Type Symmetric, Direct Voltage Rating 120 V
Lamp Type Compact Fluorescent Housing Material Steel
Lamp Wattage 26/32/42 W Lamp Base GX24q-4
Recessed Trim Type 6-3/4 in Ballast Type Electronic
Housing Finish Matte Gray Dimensions 171 mm OD x 613 mm L x 229 mm W
Includes Control Unit, Lamp UPC 624563152091

Packages

1 - UNIT - 1 100 - SKID - 100
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok