Abbotsford
lcl2001f18n120

CANLYTE 2001F18N120 UNIFRAME 3 3/4"

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:2001F18N120

Description

3-3/4” Aperture New Construction. Mounting Frame: Accommodates all ceilings up to 1-1/2” thick. Junction Box: Through branch circuit conductors. Grid Ceiling installation: Tool free mounting in grid ceilings, interlocking side bars adjust to 24-1/8” long, adjustable speed clamps for positive attachment to grid ceilings. Wood Joist installation: Integral nail tabs, joist finder, fastener holes and bendable strapping guides for wood joist installation, interlocking slide bars adjust from 12-15/16” to 24-1/8” long to accommodate 16” and 24” O.C joist spacing, with or without strapping.

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name Compact Fluorescent Pot Light Type Symmetric, Direct
Voltage Rating 120 V Lamp Type Compact Fluorescent
Housing Material Steel Lamp Wattage 18 W
Recessed Trim Type 3-3/4 in Ballast Type Electronic
Housing Finish Matte Gray Dimensions 95 mm OD x 613 mm L x 229 mm W
Includes Control Unit UPC 624563151476

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok