![lcl2001f18u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104191005.jpg?preset=medium)
PHILIPS LIGHTING 3 3/4 inch Lightolier 2001F18U Uniframe CFL Housing Non-IC Frame-In Kits, Grey
Description
"UNIFRAME 18W 3.75" FIK 120/277V"
Specifications
Brand Name | Lightolier | Sub Brand | Uniframe |
Item Name | 3-3/4 in Non-IC Frame-In-Kit | Type | New Construction |
Color | Gray | Mounting Type | Recessed |
For Use With | Recessed Downlight | Standards | cULus Listed |
Application | For Damp Locations | UPC | 784197545659 |
Packages
1 - UNIT - 1 |