![dalfgm4ccbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340055857.jpg?preset=medium)
DALS LIGHTING 4-inch 700LM Flat Gimbal LED Downlight, Black
Description
FGM4-CC - 4 inch Flat Gimbal Recessed. When searching for lighting flexibility, look no further than our 4 and 6 inch flat gimbal LED down lights. With a powerful lumen output and the ability to shine your light on a 360 degree rotation and a 90° tilt angle, this product will meet your every needs. Every fixture includes a junction box with integrated dimmable driver. Can be daisy chained. Superior LED performance and lifespan. Minimal heat emission. Aluminum construction. Switch-selectable CCT: 2700K/3000 K/3500 K/4000 K/5000 K. Low profile. 40° beam spread. IC certification (suitable for direct contact with insulation). Air-tight certified as per ASTM E283-04. Suitable for wet locations.
Specifications
Brand Name | DALS Lighting | Item Name | LED Recessed Downlight |
Type | Airtight, Dimmable, Linkable, Swivel | Voltage Rating | 120 V |
Fixture Wattage | 9 W | Lamp Type | LED |
Ceiling Opening | 4-1/4 in | Housing Material | Aluminum |
Series | FGM4-CC | Beam Angle | 40° |
Recessed Trim Type | 4 in Flat Gimbal | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 700 lm Delivered, 850 lm LED | Mounting Type | Recessed |
Housing Finish | Black | Dimensions | 4-13/16 in dia x 1-5/16 in H |
Special Features | Triac Dimming | For Use With | Dals SM-DIMSW, Leviton IPE04-1LZ, Leviton VPE06-1LZ, Lutron DVELV-300P, Lutron MACL-153M, LUTRON SELV-300P Dimmers |
Includes | Junction Box with Integrated Dimmable Driver | Standards | ASTM E283-04, IC Rated, cETLus Listed, Wet Location Listed |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 20 - UNIT - 20 |