
ACUITY 279GLN 4-inch 10W 120V Switchable White Adjustable LED Downlight, White
Description
The Juno 4 inch adjustable downlight with 5CCT switchable white technology provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment to choose between 2700K, 3000K, 3500K, 4000K, or 5000K. The canless design eliminates the need for recessed housings, making it easy to install and requires less labor. The adjustable gimbal allows for up to 20 degrees of rotation, making this version perfect for angled ceilings.
Specifications
Brand Name | Juno | Sub Brand | Contractor Select |
Item Name | Downlight Fixture | Type | Adjustable, Dimmable, Switchable |
Voltage Rating | 120 V | Fixture Wattage | 10 W |
Lamp Type | LED | Ceiling Opening | 4 in |
Housing Material | Polycarbonate | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Round Smooth | Lumens | 729 lm |
Housing Finish | Matte White | Dimensions | 5.3 in W x 1.7 in H |
Standards | cSAus Certified, Energy Star Certified, IC Rated, Title 24 Part 6 Compliant, Wet Location | UPC | 196183148025 |
Packages
1 - UNIT - 1 |