
ACUITY 282KLC 6-inch 16W 120V 5CCT Deep Regressed Smooth Switchable LED Downlight, Matte White
Description
The 6in Canless Wafer Downlight has an innovative, slim design that installs quickly and easily into as little as 3in of plenum space allowing for it to fit into ceiling spaces where most traditional recessed housings do not. Wafers install directly into dry wall eliminating the need for recessed housings. Once installed, our Wafer provides an all-in-one design featuring switchable white color temperature and adjustable lumen output technology. This technology gives the ultimate in flexibility, providing you the equivalent of 15 static products in one.
Specifications
Brand Name | Juno | Sub Brand | Contractor Select |
Item Name | Downlight Fixture | Type | Deep, Dimmable, Regressed, Smooth, Switchable |
Voltage Rating | 120 V | Fixture Wattage | 16 W |
Lamp Type | LED | Ceiling Opening | 6 in |
Housing Material | Die-Cast Aluminum | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Polycarbonate | Lumens | 800/1050/1300 lm |
Housing Finish | Matte White | Dimensions | 7.63 in dia x 2.56 in H |
Special Features | Triac Dimming Protocol | Standards | Air-Loc Certified in Accordance with ASTM E283-2004, cCSAus Certified, Energy Star Certified, IC Rated, NOM Certified, Title 24 Part 6 Compliant |
UPC | 197589041279 |
Packages
1 - UNIT - 1 |