Abbotsford
lotfrled4s9w5cctfgwh

LOTUS LED LIGHTS 4-inch 9W 5CCT Round Fire Rated Floating Gimbal Recessed LED, White

Price $64.51 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:FR-LED-4-S9W-5CCT-FG-WH

Description

The "floating" gimbal series of LED downlights by Lotus are an excellent choice to provide your general ceiling lighting application with long lasting, energy efficient LED illumination. IC-rated and only 1.38-inch thick, these downlights install directly into the ceiling with no recessed housing required. Each gimbal allows for a very wide 90º angle tilt and 360º rotation to direct light as desired to suit your application. This model has a 2 hour fire rating out of the box. No need to purchase any additional housing or hardware. It has been tested to comply with UL 263, ASTM E119 and ULC S101.

Specifications

Brand Name LOTUS LED LIGHTS Voltage Rating 120 V
Fixture Wattage 9 W Color Temperature 2700/3000/3500/4000/5000 K
Lumens 680/720/775/800/800 LM Application Multi-Family Residential, Basements & Commercial
UPC 782588042749

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought