
SIGNIFY 6-inch 900LM Dimmable LED Flat Downlight Select, White
Description
The Flat Downlight LED now features switch to choose colour temperature (2700K–5000K). Powerful all-in-one Lightolier LED Flat Downlight Select - Impress your toughest customer with CCT select on the fly and contractor friendly installation connectors.
Specifications
Brand Name | Lightolier | Item Name | Recessed Downlight Fixture |
Type | Slim, Flat, Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 13.5 W | Lamp Type | LED |
Housing Material | Aluminum | Amperage Rating | 0.125 A |
Recessed Trim Type | 6 in Round | Average Life | 50000 hr |
Color Temperature | 2700/3000/4000 K | Color Rendering Index (CRI) | 90 |
Lumens | 900 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 6-5/8 in dia x 1/8 in H |
Special Features | >0.9 Minimum Power Factor, 60 Hz Frequency | Standards | cULus Listed, RoHS, California Title 24 Compliant, Energy Star Certified |
Application | For Low Plenum, Existing Shallow Space Ceilings | UPC | 784197681289 |
Packages
1 - UNIT - 1 |