Abbotsford
lclm6rdl409csmcdz10u

SIGNIFY 6 inch 120/277V 4000LM Lightolier ModuLyte LED Downlight, Medium Beam Comfort Clear Diffuse Reflector

Price $146.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:M6RDL409CSMCDZ10U

Description

ModuLyte LED 6 inch downlights provide the optimal balance of field flexibility, performance, and commercial appeal. Light engines are designed to be installed without need of frames making ModuLyte flexible to accommodate new construction, remodel, and retrofit applications. Field selectable correlated color temperature and lumens in addition to field installable optics including wall wash allow ModuLyte to adapt to a variety of applications such as office, institution, healthcare, retail, and public.

Specifications

Brand Name Lightolier Voltage Rating 120/277V
Series M6R Series ModuLyte Color Temperature 2700/3000/3500/4000/5000K
Color Rendering Index (CRI) 90 Lumens 3000/3500/4000 Lumens
Housing Finish White Dimensions 6 inch
Special Features Medium Beam, Comfort Clear Diffuse Reflector Application Designed for office, institution, healthcare, retail, and public use
UPC 190096192861

Packages

1 - UNIT - 1
Customers who bought this item also bought