Abbotsford
rusic620

RUSSOUND 6.5 inch Enhanced Performance Loudspeaker, Black

Price $252.43 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:3175-537158

Description

The IC-620 is the perfect choice for using in all of the primary listening areas of the home. From the kitchen to the living room to the master bedroom, the IC-620 is a speaker that you'll spend hours and hours listening to. The injection-molded polypropylene cone gived detailed bass response and the 1" pivoting silk tweeter can be aimed at your favorite listening spot. The integrated one-piece baffle / woofer basket adds enhanced rigidity and a complements the deep bass sound. The IC-620 is acoustically matched to the IC-820 so you can mix and match between the two sizes as needed. Use the IC-620 in smaller rooms and the IC-820 in larger rooms or rooms with higher ceilings. The IC-620 uses the patented SwiftLock™ by Swarm tool-less instalation system which lets the speaker be installed quickly and easily with the simple press of a button at each of the three mounting dogs.

Specifications

Brand Name Russound Item Name Speaker
Type 2-Way, High Performance Frequency Response 47 Hz - 20 kHz
Color Black Dimensions 9.37 in dia
Series/Model IC-620 Power Consumption 5 - 100 W
Impedance 8 O Sensitivity 90 dB at 1 W/1 m
Hole Cutout Size 8-3/8 in dia Material Injection Molded Polypropylene Cone
Mounting In-Ceiling Standards CE

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought