
LITELINE 4 inch 5CCT SLIMLED ORIGINAL Recessed Downlighting, Black
Description
A slender, low-profile downlight that not only excels in performance but also makes residential installation a breeze. This downlight solution offers impressive light output, energy effi ciency and a modern, streamlined design. Made to excel even in wet locations.
Specifications
Brand Name | Liteline | Fixture Wattage | 9W |
Housing Material | Aluminum | Beam Angle | 110° |
Average Life | 50,000 hrs | Color Temperature | 2700 K / 3000 K / 3500 K / 4000 K / 5000 K |
Color Rendering Index (CRI) | 90 | Mounting Type | Ceiling Recessed Mount |
Housing Finish | Black | Application | Indoor and Outdoor Applications |
UPC | 662243207891 |
Packages
1 - UNIT - 1 |