
DISTRI-LITE 4 inch 10W 120-277V 850LM ORBIT DEEP Regressed Series High-Performance LED (COB) Recessed Downlight, Black
Description
High Performance Regressed Recessed Downlight. This collection has taken all the features of our traditional Orbit series and combined it with DEEP REGRESSED design. The deep regressed design puts the light unit even further back into the fixture than our traditional Orbit series, thus eliminating all possible light glare. Whether it be a remodel or new construction application, the Orbit Regressed series will bring a high-end look at an affordable price to any project. Industry leader in lumen output. Integrated LED COB (chip on board) technology. Deep regressed design offers an anti-glare lighting. 36° focused spot, 27° adjustment angle and 360° head rotation.
Specifications
Brand Name | NDR Electric | Sub Brand | Orbit R |
Item Name | Recessed Downlight Fixture | Type | Dimmable, High-Performance, Regressed |
Voltage Rating | 120 V | Fixture Wattage | 10 W |
Lamp Type | LED | Ceiling Opening | 4 in |
Housing Material | Die-Cast Aluminum | Beam Angle | 36° |
Average Life | 50000 hr | Color Rendering Index (CRI) | 80 |
Lumens | 850 lm | Mounting Type | Ceiling |
Housing Finish | Black | Dimensions | 4.45 in dia x 3.35 in H |
Standards | cETLus Listed, CSA C22.2 No. 250.0/UL 1598, Energy Star Certified |
Packages
12 - UNIT - (12) |