
DISTRI-LITE 4-inch 10W 120-277V OB-410 ORBIT Series High Performance Recessed Downlight, White
Description
4 inch Orbit Series High Performance Recessed Downlight with industry leading lighting output levels up to 850 lumens. The regressed design in both the round and square trims creates a high-end look for any lighting application.
Specifications
Brand Name | NDR Electric | Sub Brand | Orbit R |
Item Name | Recessed Downlight Fixture | Type | Dimmable, High-Performance, Regressed |
Voltage Rating | 120 V | Fixture Wattage | 10 W |
Lamp Type | LED | Ceiling Opening | 4 in |
Housing Material | Die-Cast Aluminum | Beam Angle | 36° |
Average Life | 50000 hr | Color Rendering Index (CRI) | 80 |
Lumens | 850 lm | Mounting Type | Ceiling |
Housing Finish | White | Dimensions | 4.45 in dia x 3.35 in H |
Standards | cETLus Listed, CSA C22.2 No. 250.0/UL 1598, Energy Star Certified |
Packages
6 - UNIT - (6) | 12 - UNIT - 12 |