Abbotsford
ndrrzr61112w3kwh

DISTRI LITE 6 inch 12W 120V 3000K RZR-LED-611 Razor Series Low Profile Regressed LED Unit, White

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:RZR-611-12W-3K-WH

Description

This new and improved low profile regressed unit is IC and AIR TIGHT rated and with its low profile allows installation in almost any location. This unit has the LED’s installed on the back of the unit, verses a traditional side lite installation. This improvement allows for a much greater lumen output. It is suitable for wet locations. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. The maximum number of the 9W fixtures that can be installed with a standard 150W LED dimmer is 16 units. This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0, and includes the following: The wiring compartment accommodates up to (6) 14/2 gauge insulated conductors to satisfy luminaire junction box volume requirements. Although this product is AIR-TIGHT rated, some municipalities will require the use of a vapor barrier. Verify local building codes prior to installation.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name 6 in Recessed Downlight Fixture Type IC/Non-IC, Low Profile, Regressed, Ultra Thin
Voltage Rating 120 V Fixture Wattage 12 W
Lamp Type LED Ceiling Opening 6.33 in
Series Razor Lamp Wattage 12 W
Beam Angle 107° Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) > 80
Lumens 1100 lm Cord Type (6) 14/2 AWG (Insulated)
Mounting Type Recessed Housing Finish White
Dimensions 7.3 in dia x 1.2 in H Includes Junction Box with Driver, Pressure Fit Spring Clips and Quick Connect Wire Connectors
Standards CSA Certified, Energy Star Certified UPC 775110016943

Packages

1 - UNIT - 1 24 - UNIT - 24
Substitutes to this product